Skip Content
KNEE BOOT,THERMO,STEEL TOE,OR,11,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KNEE BOOT,THERMO,STEEL TOE,OR,11,12

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE662343.11
  • Mfr. Model # E662343.11
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2642
  • Shipping Weight 7.5 lbs

Technical Specs

  • Colour Orange
  • Item Work Boot
  • Size 11
  • Resists Slips (SRC), Minerals, Animal and Plant oils and Fats, Disinfectants, Oil, Fertilizer, Solvents, Various Chemicals
  • Standards CSA Z195-14 SD PR, ASTM F2413-11 M I/75 C/75 SD PR
  • Shank Material N/A
  • Gender Unisex
  • Height 16"
  • Toe Type Steel
  • Outsole Material Polyurethane
  • Midsole Material Steel
  • Metatarsal Guard No
  • Upper Material Polyurethane
  • Insulation Type Anti-Static, -50 Degrees C
  • Waterproof Yes
  • Closure Type Pull-On
  • Insulated Yes
  • Footwear Sole Pattern Cleated Sole

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List