Discontinued with Replacement
KNEE BOOT,STEEL TOE,INDL,GREEN,15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNEE BOOT,STEEL TOE,INDL,GREEN,15

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE462843.15
  • Mfr. Model # E462843.15
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.88 lbs
Suggested Replacement Product
KNEE BOOT,STEEL TOE,INDL,GREEN,15

Your Price: NA

Technical Specs

  • Colour Green
  • Size 15
  • Item Boot
  • Resists Slips (SRA)
  • Gender Unisex
  • Shank Material Polyurethane
  • Standards CSA Z195-09SD PR, ASTM F2413-11 MI/75 C/75 SD PR
  • Upper Material Polyurethane
  • Toe Type Steel
  • Midsole Material Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Waterproof Yes
  • Insulation Type Thermal
  • Insulated Yes
  • Footwear Sole Pattern Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list