Skip Content
KNEE BOOT,STEEL TOE,INDL,GREEN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

KNEE BOOT,STEEL TOE,INDL,GREEN,10

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNE462843.10
  • Mfr. Model # E462843.10
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.12 lbs

Technical Specs

  • Colour Green
  • Height 15-1/2"
  • Item Boot
  • Size 10
  • Resists Slips (SRA)
  • Standards CSA Z195-09SD PR, ASTM F2413-11 MI/75 C/75 SD PR
  • Gender Unisex
  • Shank Material Polyurethane
  • Toe Type Steel
  • Upper Material Polyurethane
  • Midsole Material Steel
  • Metatarsal Guard No
  • Outsole Material Polyurethane
  • Waterproof Yes
  • Insulation Type Thermal
  • Insulated Yes
  • Closure Type Pull On
  • Footwear Sole Pattern Cleated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list