KNEE BOOT, INDL,GREEN,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEE BOOT, INDL,GREEN,4

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNF760943.04
  • Mfr. Model # F760943.04
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Colour Green
  • Item Boot
  • Size 4
  • Resists Slips (SRC)
  • Standards CSA Z195-09 SD
  • Shank Material Polyurethane
  • Gender Unisex
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Metatarsal Guard No
  • Insulation Type Thermal
  • Waterproof Yes
  • Insulated Yes
  • Toe Type Plain
  • Midsole Material Polyurethane
  • Footwear Sole Pattern Ladder Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list