Discontinued with Replacement
KNEE BOOT, INDL,GREEN,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KNEE BOOT, INDL,GREEN,4

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNF460843.04
  • Mfr. Model # F460843.04
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.06 lbs
Suggested Replacement Product
KNEE BOOT, INDL,GREEN,4

Your Price: NA

Technical Specs

  • Item Boot
  • Colour Green
  • Resists Slips (SRA)
  • Size 4
  • Standards CSA Z195-09 SD
  • Shank Material Polyurethane
  • Gender Unisex
  • Outsole Material Polyurethane
  • Upper Material Polyurethane
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list