KNEE BOOT, INDL,GREEN,14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KNEE BOOT, INDL,GREEN,14

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNF760943.14
  • Mfr. Model # F760943.14
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.01 lbs

Technical Specs

  • Colour Green
  • Item Boot
  • Size 14
  • Standards CSA Z195-09 SD
  • Resists Slips (SRC)
  • Gender Unisex
  • Shank Material Polyurethane
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Metatarsal Guard No
  • Insulation Type Thermal
  • Waterproof Yes
  • Insulated Yes
  • Midsole Material Polyurethane
  • Toe Type Plain
  • Footwear Sole Pattern Ladder Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list