KNEE BOOT, INDL,GREEN,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

KNEE BOOT, INDL,GREEN,12

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNF760943.12
  • Mfr. Model # F760943.12
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.28 lbs

Technical Specs

  • Item Boot
  • Colour Green
  • Resists Slips (SRC)
  • Size 12
  • Standards CSA Z195-09 SD
  • Gender Unisex
  • Shank Material Polyurethane
  • Upper Material Polyurethane
  • Metatarsal Guard No
  • Outsole Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list