Skip Content
Discontinued with Replacement
KNEE BOOT, INDL,GREEN,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNEE BOOT, INDL,GREEN,11

DUNLOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUNF460843.11
  • Mfr. Model # F460843.11
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.09 lbs
Suggested Replacement Product
KNEE BOOT, INDL,GREEN,11

Price: NA

Technical Specs

  • Height 15-11/16"
  • Colour Green
  • Item Boot
  • Size 11
  • Standards CSA Z195-09 SD
  • Resists Slips (SRA)
  • Shank Material Polyurethane
  • Gender Unisex
  • Upper Material Polyurethane
  • Outsole Material Polyurethane
  • Metatarsal Guard No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list