Skip Content
KNB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

KNB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001A24
  • Mfr. Model # 9001A24
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Amber
  • Item Knob
  • For Use With Schneider 9001SK Series Selector Switches
  • Size 30 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list