Skip Content
KLONDIKE MAGNIFYER 1.5 BLK CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KLONDIKE MAGNIFYER 1.5 BLK CLR LENS

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFK3H15
  • Mfr. Model # K3H15
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Protective Readers
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • UV Protection 99.9%
  • Frame Material Nylon
  • Eyewear Frame Style Half-Frame
  • Foam Lined No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • Series Better
  • Lens Material Polycarbonate
  • Standards ANSI Z87+
  • Temple Colour Black
  • Temple Style Spatula
  • Diopter Strength +1.50
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • Eyewear Venting Non-Vented
  • Reader Eyewear Item Bifocal Safety Reading Glasses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list