Discontinued with Replacement
KLEIN-UNIBIT TIN STEP-DRILL BIT 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KLEIN-UNIBIT TIN STEP-DRILL BIT 13

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN59001T
  • Mfr. Model # 59001T
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Suggested Replacement Product
STEP DRILL BIT SET,1/8 TO 1-1/8 IN,

Your Price: NA

Technical Specs

  • Item Step Drill Bit
  • Number of Flutes 1
  • Number of Hole Sizes 13
  • Step Thickness 1/32"
  • Shank Size 1/4"
  • Size Range 1/8" - 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list