Skip Content
KLEIN-UNIBIT TIN STEP-DRILL BIT 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KLEIN-UNIBIT TIN STEP-DRILL BIT 12

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN59014T
  • Mfr. Model # 59014T
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Titanium Nitride
  • Item Step Drill Bit
  • Material High Speed Steel
  • Number of Flutes 1
  • Number of Hole Sizes 12
  • Shank Type Three-Flat
  • Sizes Included 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • Step Thickness 1/8"
  • Shank Size 3/8"
  • Bit Length 2-3/16"
  • Size Range 3/16" to 7/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List