Skip Content
KLEIN-UNIBIT STEP-DRILL BIT 2 INCRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KLEIN-UNIBIT STEP-DRILL BIT 2 INCRE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN59011
  • Mfr. Model # 59011
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Titanium Nitride
  • Item Step Drill Bit
  • Material HSS
  • Number of Hole Sizes 2
  • Sizes Included 7/8", 1-1/8"
  • Step Thickness 1/8"
  • Size Range 7/8" - 1-1/8"
  • Bit Length 1-7/8"
  • Shank Size 1/2"
  • Number of Flutes 1
  • Shank Type Three-Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list