Skip Content
Discontinued with Replacement
KLEIN-UNIBIT STEP-DRILL BIT 12 INCR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KLEIN-UNIBIT STEP-DRILL BIT 12 INCR

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN59014
  • Mfr. Model # 59014
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
STEP DRILL BIT SET,1/8 TO 1-1/8 IN,

Your Price: NA

Technical Specs

  • Item Step Drill Bit
  • Number of Hole Sizes 12
  • Number of Flutes 1
  • Shank Type Three-Flat
  • Step Thickness 1/16"
  • Shank Size 3/8"
  • Sizes Included 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
  • Size Range 3/16" - 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list