KLEIN TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KLEIN TOOL

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5139
  • Mfr. Model # 5139
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 370
  • Shipping Weight 0.25 lbs

Product Details

No. 10 canvas bag with strong zipper. Convenient storage for pliers, wrenches and other tools.

Technical Specs

  • Item Tool Bag
  • Colour White
  • Material #10 Canvas
  • Number of Pieces 1
  • Number of Pockets 1
  • Overall Depth 1"
  • Closure Type Zipper
  • Overall Height 7"
  • Number of Inside Pockets 0
  • Overall Width 12-1/2"
  • Number of Outside Pockets 0
  • Basic Material Canvas
  • Nominal Overall Width 12"
  • Nominal Overall Depth 1"
  • Nominal Overall Height 7"
  • Primary Tool Bag Color White
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list