Skip Content
KLEER KOTE 13OZ AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KLEER KOTE 13OZ AEROSOL

AERVOE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRP6004
  • Mfr. Model # 6004
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Clear
  • Base Type Solvent
  • Item Spray Paint
  • Coverage 18 sq. ft.
  • Net Weight 13 oz.
  • Exposure Conditions Mild to Moderate
  • Dry Time 5 min (Touch)
  • Color Family Clears
  • Application Temperature 60 Degrees F to 80 Degrees F
  • Resin Type Acrylic
  • Dry Time Tack Free 10 min (Handle)
  • Dry Time Recoat Anytime
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint and Primer Finish Gloss
  • Spray Paints Item Spray Paint
  • Paint Color Family Clears
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Paper, Wood

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list