Skip Content
KLEENSLIP LUB SCONE 12/210G AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KLEENSLIP LUB SCONE 12/210G AEROSOL

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF740
  • Mfr. Model # 740
  • UNSPSC # 15121901
  • CATALOGUE PAGE # 2988
  • Shipping Weight 0.71 lbs

Product Details

Kleen-slip silicone greaseless lubricant is a non-staining, greaseless lubricant. Prevents and stops squeaks and sticking safely on rubber, metal, wood, glass, most plastics and nylon. Temperature range from -40 degrees C to 204 degrees C (-40 degrees F to 400 degrees F).

Technical Specs

  • Item 210 g Aerosol

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list