KLEENGARD G10 X-LGE 180/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KLEENGARD G10 X-LGE 180/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB90099
  • Mfr. Model # 90099
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

Kleenguard* G10 Artic Blue Nitrile. Natural rubber latex-free, reducing the risk of type-1 allergic reactions. 9.5 inch length, ambidexterous. Textured fingertips for better grip. Food handling certified in North America and Europe. Sold by box of 180. Size: X-Large.

Technical Specs

  • Colour Blue
  • Powdered/Powder Free Powder Free
  • Standards Approved for Food Handling Per U.S. FDA Regulations
  • Cuff Beaded
  • Application Food Handling, Electronic Assembly, Electrical Contracting, Painting, Manufacturing, Aluminum Die Casting, Automotive
  • Item Disposable Gloves
  • Special Features Ambidextrous
  • Metal Detectable No
  • Lining Unlined
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Finger Thickness 1.97 mil
  • Palm Thickness 1.97 mil
  • Cuff Thickness 1.49 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Glove Length 9-1/2"
  • Disposable Glove Grade Food, Industrial
  • Disposable Glove Palm Thickness Range 1.00 - 1.99 mil
  • Glove Size X-Large
  • Disposable Glove Material Nitrile
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list