KLEENGARD G10 NITRILE LGE 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KLEENGARD G10 NITRILE LGE 200/BX

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB90098
  • Mfr. Model # 90098
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Kleenguard* G10 Artic Blue Nitrile. Natural rubber latex-free, reducing the risk of type-1 allergic reactions. 9.5 inch length, ambidexterous. Textured fingertips for better grip. Food handling certified in North America and Europe. Sold by box of 200. Size: Large.

Technical Specs

  • Colour Blue
  • Cuff Beaded
  • Standards Approved for Food Handling Per U.S. FDA Regulations
  • Powdered/Powder Free Powder Free
  • Application Food Handling, Electronic Assembly, Electrical Contracting, Painting, Manufacturing, Aluminum Die Casting, Automotive
  • Item Disposable Gloves
  • Lining Unlined
  • Metal Detectable No
  • Special Features Ambidextrous
  • Latex Content Latex Free
  • Glove Texture Location Fingers Only
  • Finger Thickness 1.97 mil
  • Palm Thickness 1.97 mil
  • Cuff Thickness 1.49 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range 1.00 - 1.99 mil
  • Disposable Glove Grade Food, Industrial
  • Disposable Glove Material Nitrile
  • Glove Length 9-1/2"
  • Glove Size Large
  • Sterile/Non-Sterile Non-Sterile

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list