KLEENEX PRMREKICHN RL TOWELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KLEENEX PRMREKICHN RL TOWELS

KLEENEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB13964
  • Mfr. Model # 13964
  • UNSPSC # 14111703
  • CATALOGUE PAGE # 1736
  • Shipping Weight 21.95 lbs

Product Details

KLEENEX(R) PREMIERE Kitchen Roll Towels. Perforated roll towels with patented HYDROKNIT(R) technology makes them strong, absorbent and softer than before. Preferred for their softness, hand-drying and wiping power. Great for scrubbing and wiping-up spills. Tear-resistant. 1 Case = 24 Roll(s), 1 Roll = 70 Sheet(s), 1 Case = 1,680 Sheet(s)

Technical Specs

  • Sheet Size 10-1/4" x 11"
  • Colour White
  • Item Kitchen Roll Towel
  • Ply 1
  • Roll Length 11"
  • Paper Product Series Kimberly Clark
  • Paper Towel Type Perforated Roll
  • Sheets per Roll 70

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list