Skip Content
KLEEN PARTS ECO CARE 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KLEEN PARTS ECO CARE 4L

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF032
  • Mfr. Model # 032
  • UNSPSC # 23281902
  • CATALOGUE PAGE # 2990
  • Shipping Weight 8.28 lbs

Product Details

Eco-care Kleen parts is designed specifically for industrial applications. A natural biodegradable cleaner/degreaser derived from citrus fruits to replace hazardous solvents presently in use. Jug, 4 L. Effectively cleans metal sections of carburetors, fuel pumps, valve lifters, pistons, etc.

Technical Specs

  • Item 4 L Jug
  • Colour Clear Light Yellow
  • Flash Point (F) 126.6 Degrees F
  • Standards WHMIS B-2, D-2B

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list