Skip Content
KITTING SHEET XLINK 3/4INX12INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITTING SHEET XLINK 3/4INX12INX24IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001345
  • Mfr. Model # 1001345
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Material Polyethylene
  • Colour Black
  • Package Quantity 1
  • Length 24"
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Density 4 lbs./cu. ft
  • Type CrossLink Foam
  • Thickness 3/4"
  • Width 12"
  • Tensile Strength (PSI) 70 - 100
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%
  • Width Tolerance +/-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list