Skip Content
KITTING SHEET XLINK 1/8INX12INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITTING SHEET XLINK 1/8INX12INX24IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001305
  • Mfr. Model # 1001305
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Material Polyethylene
  • Length 24"
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Package Quantity 1
  • Tensile Strength (PSI) 70 - 100
  • Type CrossLink Foam
  • Thickness 1/8"
  • Standards MVSS302
  • Width 12"
  • Density 4 lbs./cu. ft
  • Length Tolerance +/-3/16"
  • Width Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list