KITTING SHEET XLINK 1/4INX48INX96IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KITTING SHEET XLINK 1/4INX48INX96IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001319
  • Mfr. Model # 1001319
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 3.36 lbs

Technical Specs

  • Colour Black
  • Finish Smooth Cellular
  • Item Kitting Sheet
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Material Polyethylene
  • Package Quantity 1
  • Length 96"
  • Tensile Strength (PSI) 70 - 100
  • Width 48"
  • Type CrossLink Foam
  • Density 4 lbs./cu. ft
  • Thickness 1/4"
  • Standards MVSS302
  • Length Tolerance +/-3/16"
  • Width Tolerance +/-3/16"
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Thickness Tolerance +/-1/16"
  • Stretch Limit 200% - 300%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list