KITTING SHEET XLINK 1/4INX12INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KITTING SHEET XLINK 1/4INX12INX24IN

CLARK FOAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CFM1001315
  • Mfr. Model # 1001315
  • UNSPSC # 13111302
  • CATALOGUE PAGE # 1138
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Kitting Sheet
  • Colour Black
  • Finish Smooth Cellular
  • Length 24"
  • Package Quantity 1
  • Material Polyethylene
  • Type CrossLink Foam
  • Temp. Range (F) -100 Degrees - 180 Degrees
  • Tensile Strength (PSI) 70 - 100
  • Width 12"
  • Density 4 lbs./cu. ft
  • Thickness 1/4"
  • Standards MVSS302
  • Firmness @ 25% Deflection (PSI) 40 - 50
  • Length Tolerance +/-3/16"
  • Thickness Tolerance +/-1/16"
  • Stretch Limit 200% - 300%
  • Width Tolerance +/-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list