Skip Content
KITS HS MINIKIT PLUMBING 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

KITS HS MINIKIT PLUMBING 7PC

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1815195
  • Mfr. Model # 1815195
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.21 lbs

Technical Specs

  • Includes Hole Saws: 1-1/4", 1-3/8", 1-1/2", 2", 2-1/2", 2L & 5L Snap-Back(TM) Arbors
  • Hole Saw Product Grouping Hole Saw Kits
  • Application Wood, Plastic Stainless Steel and Metal
  • Item General Purpose Hole Saw Kit
  • Pilot Drill Size 1/4" dia. x 3-1/4" L
  • Thread Size 1/2-20 and 5/8-18
  • Number of Pieces 7
  • Shank Size 1/2" Hex and 3/8" Hex
  • Teeth per Inch 4.5/5.5
  • Max. Cutting Depth 1-13/16"
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Arbor Design Included
  • Tooth Material Bi-Metal
  • Replacement Arbor No. Mfr. No. 1779772, 1779669
  • Saw Sizes Included 1-1/4", 1-3/8", 1-1/2", 2", 2-1/2"
  • Range of Saw Sizes 1-1/4" - 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list