Skip Content
KITS HS MINIKIT CONSTRUCTION 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITS HS MINIKIT CONSTRUCTION 7PC

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1815140
  • Mfr. Model # 1815140
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Includes Hole Saws: 7/8", 1-1/8", 1-3/8", 1-1/2", 2", 2L and 5L Snap-Back(TM) Arbors
  • Application Wood, Plastic Stainless Steel and Metal.
  • Item General Purpose Hole Saw Kit
  • Number of Pieces 7
  • Teeth per Inch 4.5/5.5
  • Thread Size 1/2-20 and 5/8-18
  • Pilot Drill Size 1/4" Dia. X 3-1/4" L
  • Shank Size 1/2", 3/8"
  • Replacement Pilot Drill No. Mfr. No.1779810
  • Arbor Design Included
  • Replacement Arbor No. Mfr. No. 1779772, 1779669
  • Tooth Material Bi-Metal
  • Range of Saw Sizes 7/8" - 2"
  • Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-1/2", 2"
  • Hole Saw Product Grouping Hole Saw Kits
  • Max. Cutting Depth 1-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list