Skip Content
KITCHEN SWIVEL,15/16-27 X 55/64-27I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN SWIVEL,15/16-27 X 55/64-27I

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10N191
  • Mfr. Model # 10N191
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Finish Chrome
  • Package Quantity 1
  • Thread Size 15/16"-27 x 55/64"-27
  • Item Kitchen Swivel
  • Flow Rate 2.20 gpm
  • Standards NSF61
  • Thread Size Type Dual
  • Flow Outlet Type Spray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list