Skip Content
KITCHEN SWIVEL,15/16-27 X 55/64-27I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN SWIVEL,15/16-27 X 55/64-27I

NEOPERL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10N190
  • Mfr. Model # 10N190
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Finish Chrome
  • Flow Rate (GPM) 1.5
  • Item Kitchen Swivel
  • Thread Size 15/16"-27 x 55/64"-27
  • Package Quantity 1
  • Type Dual
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Stream Spray
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List