Skip Content
KITCHEN MAT,SIZE 39 X 58,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN MAT,SIZE 39 X 58,RED

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RPJ9
  • Mfr. Model # 2RPJ9
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.4 lbs

Technical Specs

  • Colour Red
  • Width 39"
  • Item Kitchen Mat
  • Length 58"
  • Thickness 7/8"
  • Edges Square
  • Standards NSF Certified, ASTM G21, ASTM C1028, ASTM D395, STM D575, ASTM D1171, ASTM D3884, CPSC FF 1-70
  • Mat Surface Pattern Drainage Holes
  • Antimicrobial Yes
  • Mat Shape Rectangle
  • Oil Resistant Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Drainage Holes Per Sq. Ft. 64.0
  • Mat Ramp Material No Ramp
  • Shape of Drainage Holes Circle
  • Anti-Slip Surface Yes
  • Welding Safe Yes
  • Mat Surface Material Nitrile
  • Size of Drainage Holes 0.750" dia.
  • Mat Backing Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list