Skip Content
KITCHEN MAT,SIZE 3 X 4 FT,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN MAT,SIZE 3 X 4 FT,RED

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RPK3
  • Mfr. Model # 2RPK3
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Red
  • Thickness 1/2"
  • Length 4 ft.
  • Item Kitchen Mat
  • Edges Square
  • Width 3 ft.
  • Standards ASTM G21, ASTM C1028, ASTM D395, ASTM D575, ASTM D 1171, ASTM D3884, CPSC FF 1-70
  • Mat Surface Pattern Smooth
  • Antimicrobial Yes
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant Yes
  • Antifatigue Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Drainage Holes Per Sq. Ft. 246.0
  • Shape of Drainage Holes Octagon
  • Anti-Slip Surface No
  • Welding Safe Yes
  • Mat Ramp Material No Ramp
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile
  • Size of Drainage Holes 0.750" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list