Skip Content
KITCHEN FAUCET,WALL,SPOUT 12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN FAUCET,WALL,SPOUT 12 IN L

T & S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NRF2
  • Mfr. Model # 5NRF2
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.15 lbs

Technical Specs

  • Flow Rate Up to 55 gpm
  • Item Kitchen Faucet
  • Number of Holes 2
  • Replacement Cartridge 10C456
  • Standards ISO, CSA,ANSI/NSF 61
  • ADA Compliant Yes
  • Spout Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list