Skip Content
KITCHEN FAUCET,TWO HANDLE,CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN FAUCET,TWO HANDLE,CHROME

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U341
  • Mfr. Model # 12U341
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Handle Type Knob
  • Flow Rate 2.2 gpm
  • Item Kitchen Faucet
  • Number of Holes 3
  • Mounting Deck
  • Standards cUPC, NSF
  • ADA Compliant No
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Spout Length 10-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list