Skip Content
KITCHEN FAUCET, LEVER HANDLE W/ SPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN FAUCET, LEVER HANDLE W/ SPR

TRIDENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5DJD4
  • Mfr. Model # 5DJD4
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Flow Rate 2.5 gpm
  • Includes Pull Out Spout
  • Item Kitchen Faucet
  • Number of Holes 1 or 3
  • Replacement Cartridge 6PB62
  • ADA Compliant Yes
  • Standards cUPC, NSF, ADA, AB1953
  • Spout Length 8-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list