Skip Content
KITCHEN FAUCET,2T HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN FAUCET,2T HANDLE

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TFH7
  • Mfr. Model # 3TFH7
  • UNSPSC # 30181519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Kitchen Faucet
  • Number of Holes 3
  • Flow Rate 2.2 gpm
  • Standards ADA, CSA, ASME/ANSI, NSF61, California Lead Law, AB1953
  • Spout Length 3-1/2"
  • ADA Compliant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list