Skip Content
KITCHEN FAUCET,1 LEVER,2.2 GPM,CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN FAUCET,1 LEVER,2.2 GPM,CHRO

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS4205104.002
  • Mfr. Model # 4205104.002
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1764
  • Shipping Weight 2.45 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Item Kitchen Faucet
  • Includes Fixation Ring, Mounting Hardware, Optional-use 8" Escutcheon Plate for Hole Covering
  • Number of Holes 1 or 3
  • Connection 3/8" Compression
  • Replacement Cartridge 2CYX3
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • ADA Compliant Yes
  • Spout Length 9-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list