KITCHEN FAUCET,1 LEVER,2.2 GPM,CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KITCHEN FAUCET,1 LEVER,2.2 GPM,CHRO

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS4205000.002
  • Mfr. Model # 4205000.002
  • UNSPSC # 30181702
  • CATALOGUE PAGE # 1764
  • Shipping Weight 7.0 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Includes Mounting Hardware
  • Item Kitchen Faucet
  • Number of Holes 3
  • Replacement Cartridge 2CYX3
  • Connection 1/2" NPSM
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • ADA Compliant Yes
  • Spout Length 9-1/4"
  • Finish Chrome
  • Height 7-1/2"
  • Body Material Lead Free Cast Brass
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Valve Type Ceramic
  • Mounting Hole Center to Center 8"
  • Faucet Operation Manual
  • Number of Handles 1
  • Mounting Type - Faucet Surface
  • Flow Outlet Type - Faucet Aerated
  • Faucet Spout Shape Straight
  • Faucet Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list