KITCHEN FAUCET,1 LEVER,2.2 GPM,CHRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KITCHEN FAUCET,1 LEVER,2.2 GPM,CHRO

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS4175500.002
  • Mfr. Model # 4175500.002
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 1764
  • Shipping Weight 4.8 lbs

Technical Specs

  • Flow Rate 2.2 gpm
  • Includes Mounting Nuts, Supply Nuts, and Hose with Escutcheon
  • Item Kitchen Faucet
  • Number of Holes 3
  • Replacement Cartridge 2CYW7
  • Connection 1/2" NPSM
  • ADA Compliant Yes
  • Standards ADA: ASME A112.18.1: ANSI A117.1: CSA B 125: NSF 61/Section 9: CA AB 1953
  • Spout Length 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list