!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KITCHEN FAUCET,LEVER HANDLES, 9 IN.

KITCHEN FAUCET,LEVER HANDLES, 9 IN.

TRIDENT

KITCHEN FAUCET,LEVER HANDLES, 9 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KITCHEN FAUCET,LEVER HANDLES, 9 IN.

KITCHEN FAUCET,LEVER HANDLES, 9 IN.

TRIDENT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM5DJD5
  • Mfr. Model # 5DJD5
  • UNSPSC # 30181519
  • CATALOGUE PAGE # 2559
  • Shipping Weight 3.483 lbs

Technical Specs

  • Item Straight Kitchen Faucet
  • Faucet Type Kitchen Sink Faucet
  • Faucet Installation Style Widespread
  • Faucet Activation Manual
  • Faucet Spout Shape Straight
  • Faucet Body Material Brass
  • Flow Outlet Type - Faucet Aerated
  • ADA Compliance No
  • Water Inlet Connection Size 1/2 in
  • Replacement Cartridge Mfr. Model Number 31CD48 or 31CD49
  • Includes No
  • Manufacturers Warranty Length 1 yr
  • Spout Height 8 in
  • Mounting Type - Faucet Deck
  • Number of Holes 3
  • Number of Handles 2
  • Faucet Handle Type Knob
  • Faucet Finish Chrome
  • Flow Rate 1.8 gpm
  • Ligature Resistant No
  • Standards cUPC, NSF, ADA, AB1953
  • Water Inlet Connection Type NPSM
  • Replacement Cartridge Grainger Item Number 31CD48, 31CD49
  • Valve Type - Faucets Hot/Cold Cartridge
  • Spout Length 9 in
  • Max. Mounting Hole Center Distance 8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list