!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
KITCHEN FIRST AID DISPENSER FOR MINOR BURNS, 5-PIECE, 10 PEOPLE, AQUA BLUE, 7.67 X 12 IN, PP

KITCHEN FIRST AID DISPENSER FOR MINOR BURNS, 5-PIECE, 10 PEOPLE, AQUA BLUE, 7.67 X 12 IN, PP

STERIKOOL

KITCHEN FIRST AID DISPENSER FOR MINOR BURNS, 5-PIECE, 10 PEOPLE, AQUA BLUE, 7.67 X 12 IN, PP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KITCHEN FIRST AID DISPENSER FOR MINOR BURNS, 5-PIECE, 10 PEOPLE, AQUA BLUE, 7.67 X 12 IN, PP

KITCHEN FIRST AID DISPENSER FOR MINOR BURNS, 5-PIECE, 10 PEOPLE, AQUA BLUE, 7.67 X 12 IN, PP

STERIKOOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # INN1010125
  • Mfr. Model # 1010125
  • UNSPSC # 42172005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

This kitchen first aid dispenser provides easy access to general-purpose medical supplies to quickly treat minor burn injuries. It features five components of first aid supplies to treat up to 10 people. This dispenser comes in an aqua-blue polypropylene case with one shelf, and measures 7.67 x 12 inches.

Technical Specs

  • Item Kitchen First Aid Dispenser
  • People Served per Kit 10
  • Height 7.67"
  • Waterproof No
  • Number of Shelves 1
  • Standards CE
  • First Aid Kit Primary Application General Purpose
  • Case Material Polypropylene
  • Depth 12"
  • Number of Components 5
  • Colour Aqua Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list