Skip Content
KITCHEN EXHAUST HOOD,120 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KITCHEN EXHAUST HOOD,120 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN6KWL0
  • Mfr. Model # 6KWL0
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Height 24"
  • Application Grease Producing Cooking
  • Includes Aluminum Baffle Grease Filters, 1/2 Pint Grease Cup, Integral 3" Airspace for Limited Combustible Clearance, Hanger Brackets and Exhaust Collars
  • Item Exhaust Hood
  • Length 120"
  • Material 430 Stainless Steel
  • Width 54"
  • Standards UL 710, NSF Standard 2
  • Max. Temp. 600 Degrees F
  • Number of Light Fixtures 3
  • Hood Type Canopy, Type I

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list