KIT ZYGLO AZA-70 AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT ZYGLO AZA-70 AEROSOL

MAGNAFLUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MFX600047
  • Mfr. Model # 600047
  • UNSPSC # 15121520
  • CATALOGUE PAGE # 827
  • Shipping Weight 1.0 lbs

Product Details

ZA-70 dye inspection test kit. NDT testing ZYGLO is an extremely sensitive fluorescent inspection method that reveals cracks and other surface discontinuities in virtually any non-porous material. Comes with everything you need in a fluorescent liquid penetrant inspection kit.

Technical Specs

  • Item ZA-70 Dye Inspection Test Kit
  • Application For Detecting Tiniest Cracks in any Metal Surface
  • Includes UV Light and Four Aerosol Cans in Carrying Case, One Can of Penetrant, One Can of Developer and Two Cans of Cleaner, Instructions

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list