Skip Content
KIT, XRP 4-TOOL COMBO 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

KIT, XRP 4-TOOL COMBO 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK450X
  • Mfr. Model # DCK450X
  • UNSPSC # 27113200
  • CATALOGUE PAGE # 395
  • Shipping Weight 35.65 lbs

Product Details

DC925 XRP(TM) 18 V hammer drill/drill/driver. DC390 XRP(TM) 18 V circular saw. DC385 XRP(TM) 18 V reciprocating saw. DW919 XRP(TM) 18 V flexible floodlight. One hour charger, (2) 18 V XRP(TM) batteries, 360 degree side handle, carbide tipped circular saw.

Technical Specs

  • Carrying Case Bag
  • Battery Included (2) BLDDC9096
  • Circular Saw BLDDC390
  • Item 18 Volt, 4 Tool Kit
  • Hammer Drill BLDDCD995
  • Light BLDDW919
  • Reciprocating Saw BLDDC385
  • Charger BLDDW9116
  • Voltage 18.0
  • Number of Tools 4
  • Cordless Tool Battery Type NiCd
  • Battery Capacity 2.2 Ah
  • Includes 360⁠Degrees Side Handle
  • Battery Pack Replacement 4GA70
  • Series XRP(R)
  • Corded/Cordless Cordless
  • Cordless Tools Included Circular Saw, Hammer Drill, Light, Reciprocating Saw
  • No. of Batteries Included 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list