KIT WITH T5-600 62MAX+ 1AC II close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

KIT WITH T5-600 62MAX+ 1AC II

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETT5-600/62/ACII
  • Mfr. Model # T5-600/62/ACII
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

HVAC & electrical technician kit. Includes: FETT5-600 - Voltage, continuity and current tester with 600 V AC/DC, 100 A AC current and 1,000 ohms resistance: FET62MAX+ -12:1 IR Thermometer with a temperature range of -30 Degrees C to 650 Degrees C and IP

Technical Specs

  • Item HVAC & Electrical Technician Kit