KIT WITH HDL HOSE REG CYCLONE BNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

KIT WITH HDL HOSE REG CYCLONE BNR

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE2535-40
  • Mfr. Model # 2535-40
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 785
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application Brazing, Soft Soldering
  • Length 9"
  • Item Hosetorch Kit
  • Ignitor Automatic Piezo
  • Fuel Propane
  • Soft Solder Tube Cap. 1"
  • Includes Handle, 4 Ft. Hose, Regulator Assembly
  • MAPP Temp. 2010 Degrees C
  • Propane Temp. 3572 Degrees F
  • Cuts Up To 0"
  • MAPP Btus per Hour 8500
  • Propane Btus per Hour 8500
  • Series Power Jet
  • Characteristics Ergonomic Comfort Grip, Trigger On/off Function, No Gas Emission Unless Burner Fitted, Trigger Lock, Drop Protection for Highest Safety, Precise Flame Adjustment Valve, Ignition Chock Protection Cover
  • Head 16 Mm
  • Silver Braze Tube 1"
  • Propane Gas Silver Braze 1"
  • Silver Braze Tube w/MAPP Gas 1"
  • Propane Gas Soft Solder 1"
  • MAPP Gas Soft Solder 1"
  • MAPP Gas Silver Braze 1"
  • Soft Solder Tube Cap. w/MAPP Gas 1"
  • Flame Type Swirl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list