Skip Content
KIT WITH HDL 3 BNRS NOZZLE BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT WITH HDL 3 BNRS NOZZLE BAG

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE2535-49
  • Mfr. Model # 2535-49
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 785
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application Precision, Soft Soldering, Heating, Brazing, Paint Stripping, Shrinking
  • Includes (2) Burners (Hot Air, Soft Flame), Flat Nozzle, Canvas Bag
  • Item Torch Kit
  • Length 9"
  • Ignitor Automatic Piezo
  • Soft Solder Tube Cap. 22 mm
  • Fuel MAPP(R)/Propane
  • Flame Type Pinpoint, Standard, Hot-Air
  • MAPP Btus per Hour 1870
  • MAPP Temp. 2000
  • Propane Btus per Hour 1700
  • Propane Temp. 1950 Degrees F
  • Series PowerJet
  • Head 45 Degrees
  • Characteristics Multiple Application Burners
  • Silver Braze Tube 1"
  • Propane Gas Soft Solder 1/8" - 3"
  • Propane Gas Silver Braze 1/4" - 1"
  • MAPP Gas Silver Braze 1/4" - 1-1/4"
  • Silver Braze Tube w/MAPP Gas 1/8" - 1/2"
  • MAPP Gas Soft Solder 1/4" - 4"
  • Soft Solder Tube Cap. w/MAPP Gas 1/4" - 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list