Skip Content
KIT WITH HANDLE AND STANDARD BNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT WITH HANDLE AND STANDARD BNR

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE2535-04
  • Mfr. Model # 2535-04
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 785
  • Shipping Weight 2.0 lbs

Technical Specs

  • Length 9"
  • Item Torch
  • Includes Standard Burner
  • Application Soft Soldering, Small Heating Jobs
  • Ignitor Automatic Piezo
  • Fuel MAPP(R)/Propane
  • Soft Solder Tube Cap. 18 mm
  • MAPP Btus per Hour 4800
  • Propane Btus per Hour 4800
  • MAPP Temp. 2010
  • Propane Temp. 3572 Degrees F
  • Head 16mm
  • Flame Type Standard
  • Series PowerJet
  • Characteristics Ergonomic Comfort Grip, Trigger On/Off Function, No Gas Emission Unless Burner Fitted, Trigger Lock, Drop Protection for Highest Saftey, Precise Flame Adjustment Valve, Ignition Chock Protection Cover
  • Silver Braze Tube 1"
  • Propane Gas Soft Solder 1"
  • Propane Gas Silver Braze 1"
  • Silver Braze Tube w/MAPP Gas 1"
  • MAPP Gas Soft Solder 1"
  • MAPP Gas Silver Braze 1"
  • Soft Solder Tube Cap. w/MAPP Gas 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list