Skip Content
KIT WITH HANDLE AND PINPOINT BNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT WITH HANDLE AND PINPOINT BNR

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE2535-02
  • Mfr. Model # 2535-02
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 785
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Torch
  • Application Small Soft Soldering Jobs
  • Includes Pin-Point Burner
  • Length 9"
  • Fuel MAPP(R)/Propane
  • Soft Solder Tube Cap. 10 mm
  • Ignitor Automatic Piezo
  • MAPP Btus per Hour 1700
  • Head 15mm
  • Flame Type Pencil
  • Propane Temp. 3572 Degrees F
  • Propane Btus per Hour 1700
  • MAPP Temp. 2010
  • Characteristics Ergonomic Comfort Grip, Trigger On/Off Function, No Gas Emission Unless Burner Fitted, Trigger Lock, Drop Protection for Highest Safety, Precise Flame Adjustment Valve, Ignition Chock Protection Cover
  • Series PowerJet
  • Silver Braze Tube 1"
  • Propane Gas Soft Solder 1"
  • Silver Braze Tube w/MAPP Gas 1"
  • MAPP Gas Soft Solder 1"
  • Propane Gas Silver Braze 1"
  • Soft Solder Tube Cap. w/MAPP Gas 1"
  • MAPP Gas Silver Braze 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list