Skip Content
KIT WELDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT WELDING

UNIWELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNWOPH1-780A
  • Mfr. Model # OPH1-780A
  • UNSPSC # 23101508
  • CATALOGUE PAGE # 753
  • Shipping Weight 25.7 lbs

Product Details

Uniweld Roughneck welding & cutting outfit is a complete heavy-duty outfit with all the necessary components for industrial and commercial applications including cutting, brazing, heating and welding. Outfit includes: 25 ft twin hose, 1/4 in "B", flip-up goggles and lighter.

Technical Specs

  • Torch Handle WH360
  • Cutting Attachment 780A
  • Cuts Up To 8"
  • Heating Head Type 11
  • Gauge Size 2-1/2 po
  • Welding Nozzles 4-1, -3, -5
  • Includes Welding Handle, Cutting Attachment, Cutting Tip, 3 Welding Tips, Heating Tip, Oxygen Regulator, Acetylene Regulator, Twin Hoses, Goggles, Lighter
  • Application Cutting, Welding and Brazing
  • Item Gas Welding Outfit
  • Gas Service Oxygen
  • Cutting Tips 1-101-1
  • Series Roughneck(R)
  • Characteristics Cut Up to 8" With Optional Tips, Weld Up to 3" With Optional Tips
  • Standards UL Listed
  • Fuel Acetylene
  • Head Angle 90 deg.
  • Outlet Connection 9/16"-18, B
  • Delivery Pressure Range 2-15 PSIG Acetylene, 5-125 PSIG Oxygen
  • Pressure Regulator RV8010, RV8011
  • For Use With Oxyacetylene
  • Stages 1
  • Tip Series TYPE4
  • Welds Up To 1/2"
  • Inlet Connection Oxygen CGA540, Acetylene CGA510
  • Max. Inlet Pressure RV8010 3000 PSI, RV8011 500 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list