Skip Content
KIT WALL MOUNT 10 12 17 GAL PIGGYBK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

KIT WALL MOUNT 10 12 17 GAL PIGGYBK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT25950
  • Mfr. Model # 25950
  • UNSPSC # 24101904
  • CATALOGUE PAGE # 2711
  • Shipping Weight 5.13 lbs

Product Details

Wall mount kit for 12 and 17 gallon piggyback cabinets.

Technical Specs

  • Item Sure-Grip(R) EX Piggyback Flammable Safety Cabinet
  • Includes Mounting Kit
  • Height 24"
  • Depth 18"
  • Width 43"
  • Material 18 Ga CR Steel
  • Load Capacity 141.87 lbs.
  • Standards FM, OSHA, NFPA Code 30
  • Sub-Category Mounting Hardware

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list